NC machine reamer HSCO WN, H7 universal
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
- NC-compliant design similar to DIN 212 (shape D) with even shaft diameter for standardised mounting, especially in hydraulic expansion chucks or high-precision chucks.
- Twisted flute design
- Left-hand spiral for maximum concentricity and process reliability
- No special mounts are required
Application area
- Especially suited for interrupted cuts such as longitudinal grooves and cross holes
- Materials to be processed: Suitable for all ferrous metals, non-ferrous metals and steel
Instructions
Please refer to the machining manual for the correct undersize for pre-drilling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!