Synthetic high-temperature lubricating grease KONTEQ
For detailed information, other images and documents, please select individual articles from the following table.
Synthetic high-temperature lubricating grease KONTEQ
Premium heat-resistant lubricating grease
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Heat-resistant and highly stable
Excellent pressure resistance and mechanical stability
Easily adheres to metals
Anti-oxidative, anti-corrosive and rust-resistant properties
Specifications: KPF 2K-30
Application area
Designed for use in high-temperature environments that are too hot for conventional greases and environments in which the temperature is constantly fluctuating.
Instructions
Can be used with grease guns
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!