For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose lubricating grease AM LINE
Multi-purpose industrial lubricating grease with excellent rust-resistant and anti-corrosive properties
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Multi-purpose, ultra-long lifespan
Highly adhesive, water-resistant
Excellent shear stability and shock resistance
Withstands temperatures from -30℃ to +190 ℃
Dropping point: +260 ℃
Designed for all types of rolling/sliding bearings and machinery, suitable for use at all temperatures within the stated operating range
Can be used with grease guns
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!