Welcome to Würth Taiwan For trade customers only
Multi-purpose grease III
Multi-purpose grease III - 1
Multi-purpose grease III - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose grease III

Physiologically inert, colourless grease with a multi-functional combination of additives.
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
  • Can be used in areas in which food is processed or stored

  • Highly adhesive

  • Squeeze-stable and resistant to oxidation

  • Promotes sealing

  • Resistant to dust and water

  • Resin, acid and silicone-free
Proof of Performance

NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.

Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.

Application area

NSF H1 registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.