Welcome to Würth Taiwan For trade customers only
Multi-purpose drill bit MFD-S Plus
Multi-purpose drill bit MFD-S Plus - 1
Multi-purpose drill bit MFD-S Plus - 2
Multi-purpose drill bit MFD-S Plus - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose drill bit MFD-S Plus

Drills through virtually any material

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 4 versions
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
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Drilling does not break hollow-chamber bricks

  • Precise drilling

  • Excellent drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


Drive arbor with impact stop function


The shortened mounting grooves, suitable for SDS-plus, prevent impact use in hammer drills, even if the impact mechanism is accidentally switched on, thereby preventing damage to the drill bit.



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice
  • Not suitable for impact drilling. For rotary drilling only.

  • Drill bit (art. no. 0641231035) for creating the drill hole in conjunction with drill bit countersink (art. no. 0650641316) for the AMO®-Therm Mini spacer installation system