Welcome to Würth Taiwan For trade customers only
Multi-purpose maintenance oil KONTEQ

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose maintenance oil KONTEQ

Rust-resistant multi-purpose maintenance oil

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
Quick-drying and heat-resistant


  • Forms an invisible lubricating layer in seconds, heat resistant to 200℃

Excellent rust-resistant properties


  • Rust-resistant, waterproof and wear-resistant

Anti-contamination and anti-burn properties


  • This product is designed to lubricate injection mould thimbles, bolts, sliding components, sliding rails and machinery. Does not cause contamination or burning.

Pleasant aroma


  • Does not produce an unpleasant odour
Notice

This is a flammable product in a pressurized container. Avoid direct sunlight and environments with a temperature of more than 50 ℃ (120 ℉). Do not punch holes or burn the container, even when empty. Do not spray on hot objects; keep away from sources of heat.