Welcome to Würth Taiwan For trade customers only
Window installation tool set
Window installation tool set - 1
Window installation tool set - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window installation tool set

For the fast and simple assembly of windows and doors
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
  • Rotating the handle pushes the two metal plates against one another, allowing very precise adjustment and bracing of the windows during installation.

  • The smooth surface of the metal plates means the window can still be aligned after bracing.

  • Handle made from 2-component plastic

  • Flexible shank between handle and metal plates

  • Can be used even in tight spaces