MICROFIBRE CLOTH
For detailed information, other images and documents, please select individual articles from the following table.
MICROFIBRE CLOTH
Microfibre cloth for professional maintenance cleaning and vehicle valeting
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely effective cleaning power
Dry use
Dust and fine dirt are attracted by the static effect
Wet/dry use
Removes coarse and greasy dirt
Time-saving
Cleans without using cleaning agents
Cost savings
- Ideally suited for polishing work
- Low environmental impact
- Extremely fine, strong fibres
Excellent sliding properties
- Hologram-free, high-gloss polishing
- Long service life
- Binds dust on wood
- Loopless, therefore leaves no scratching
Washable up to 60°C
Do not wash with fabric softener, air-dry after use
Color: Green
Dimensions: 40cm X 40cm
Coating weight per m2: 300g
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Application areaIdeal for auto detailing and vehicle care, and for polishing jobs. When dry, the cloth attracts dust and fine deposits.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!