Welcome to Würth Taiwan For trade customers only
Metal polish METAL POLISH
Metal polish METAL POLISH - 1
Metal polish METAL POLISH - 2
Metal polish METAL POLISH - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metal polish METAL POLISH

For polishing, cleaning and maintaining metal surfaces
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
Formula with active agents that act chemically and mechanically on the treated area


Excellent cleaning and protection results.



Water-based emulsion containing hydrocarbons and polishing agents (aluminium oxide)


Cleans, polishes and protects the area in just one step.



Non-toxic and non-flammable


Ingredients used in its manufacture allow the product to be used on surfaces that come into contact with food.



Can be applied manually or with cleaning and polishing equipment


Quick and easy to use.



Highly heat resistant



Is not harmful to the skin, but washing after use is advised