Welcome to Würth Taiwan For trade customers only
Mechanical torque angle gauge
Mechanical torque angle gauge - 1
Mechanical torque angle gauge - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mechanical torque angle gauge
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
For use between all torque wrenches


  • Square head drive 12.5 = 1⁄2" (or 20 = 3/4") and tools

  • Square socket drive 12.5 = 1⁄2" (or 20 = 3/4")


Flexible magnetic holder for the fulcrum



Range 0–360°, graduation 1°, 95 mm Ø