Welcome to Würth Taiwan For trade customers only
Pressure gauge bridge for R134a and R1234yf air-conditioning units
Pressure gauge bridge for R134a and R1234yf air-conditioning units - 1
Pressure gauge bridge for R134a and R1234yf air-conditioning units - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pressure gauge bridge for R134a and R1234yf air-conditioning units
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
Test the working pressure of an air-conditioning unit


  • Troubleshooting

  • No air conditioning service equipment needed

  • When you assess a repair, you can let the customer know immediately if the air-conditioning unit is underfilled.


With class 1.0 manometer


  • Continuous calibration checks during manufacture

  • Manometer indicators can be readjusted


Colour-coded filling hoses


Easy differentiation between low pressure (blue), high pressure (red) and vacuum/filling hose (yellow)



Fastening hook


Makes working in engine compartment easier



System case 8.4.1 with foam insert


  • Safe storage

  • Easy to transport


Transport and storage fittings for quick-action couplings


  • Prevents damage to quick-action couplings, for example due to retightening during transport

  • Prevents hoses becoming knotted


Pressure scale in bar and psi



Temperature scale in °C and °F



High pressure hose, red:1.80 m with ball valve



Low pressure hose, blue: 1.80 m with ball valve



Vacuum/filling hose, yellow: 1.80 m with ball valve