Welcome to Würth Taiwan For trade customers only
Maintenance set 693

For detailed information, other images and documents, please select individual articles from the following table.

Maintenance set 693

For air-conditioning service unit: Coolius 1200, Coolius 2700



Maintenance interval: 300 operating hours
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
Contents:


  • 1 x vacuum pump oil, 500 ml

  • 1 x particulate filter 1

  • 1 x particulate filter 2

  • 1 x filter dryer

  • 4 x seals for service hoses

  • 1 x seal for oil drain plug in vacuum pump

  • 1 x compressor oil, 400 ml

  • 1 x oil distiller

  • 1 x service sticker
Notice

Air-conditioning service unit manufacturers recommend that air-conditioning service units are serviced at least once a year. Annual maintenance extends the life of the service unit and ensures that air-conditioning services are carried out correctly.