For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose maintenance oil KONTEQ
Rust-resistant multi-purpose maintenance oil
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick-drying and heat-resistant
- Forms an invisible lubricating layer in seconds, heat resistant to 200℃
Excellent rust-resistant properties
- Rust-resistant, waterproof and wear-resistant
Anti-contamination and anti-burn properties
- This product is designed to lubricate injection mould thimbles, bolts, sliding components, sliding rails and machinery. Does not cause contamination or burning.
Pleasant aroma
- Does not produce an unpleasant odour
This is a flammable product in a pressurized container. Avoid direct sunlight and environments with a temperature of more than 50 ℃ (120 ℉). Do not punch holes or burn the container, even when empty. Do not spray on hot objects; keep away from sources of heat.
Designed for all types of rail, thimbles, bolts and other components; prevents oil contamination and increases efficiency (for best results, clean the surface thoroughly with multi-purpose part cleaner (Art. No. 0890 108 00) before applying the spray). Designed for lubricating all types of machinery components
Start by removing the grease from the surface of the object: Shake the solution for a few minutes to ensure that it is evenly mixed and to prevent precipitation. Spray the solution at distance of approximately 15–20 cm from the object, ensuring that it completely covers the surface. Wait for 10–20 seconds until the surface is completely dry, and then proceed with the next processing step.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!