Welcome to Würth Taiwan For trade customers only
Premium machine screw tap HSS-E

For detailed information, other images and documents, please select individual articles from the following table.

Premium machine screw tap HSS-E

With "Coating Plus" and additional black ring identification.

See product details

Available in 2 versions
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
Through hole notch shape B, red ring, up to M10 DIN 371, from M12 DIN 376



Coatings tailored precisely to the application


Increases the service life and cutting speed and reduces torque via surface smoothing.



Optimised and unique groove and cutting geometry


Improved groove surface for low-friction chip removal



With an additional black colour-coding ring


Unmistakeable identification