Welcome to Würth Taiwan For trade customers only
Spirit level unit, aluminium

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spirit level unit, aluminium

With non-slip pads and shock-absorbing end caps
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
Solid and good quality


  • Made of aluminium with milled contact surface (00-1200 mm)

  • Shock-absorbing rubber end caps

  • Window for side reading

  • The spirit level unit will not slide under markings on walls, for example, thanks to the non-slip pads


Precise, resilient spirit levels


  • Impact-resistant tubular spirit levels with high transparency

  • The liquid in the spirit level is anti-static and so it not affected by magnetism

  • The spirit levels are resistant to ultraviolet light and temperature changes