Welcome to Würth Taiwan For trade customers only
Light metal spirit level with magnet
Light metal spirit level with magnet - 1
Light metal spirit level with magnet - 2
Light metal spirit level with magnet - 3
Light metal spirit level with magnet - 4

For detailed information, other images and documents, please select individual articles from the following table.

Light metal spirit level with magnet

Extra-strong, stable light metal rectangular profile

See product details

Available in 2 versions
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
Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Very strong magnets, non-slip on metallic surfaces


Rare earth magnets



Very smooth, easy-clean surface


Red electrostatic powder coating



Extremely high accuracy even for overhead measurements


Two milled measuring surfaces (up to 120 cm)



Transfer of measuring levels flush with workpiece


Easily removable, shock-absorbing end caps



No cumbersome rotation of the spirit level to read the vertical level


Two vertical levels