For detailed information, other images and documents, please select individual articles from the following table.
Petrol lead substitute For engines with non-hardened valve seats
Protects against engine knocking, ringing and reignition
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Organic sodium compounds
Forms a protective layer on valves and valve discs.
No heavy metal compounds
Can also be used in vehicles with retrofitted catalytic converter.
Organic sodium compounds form a protective layer on valve seats and valve discs
This helps to avoid deformation of the valves and valve misalignment.
Increases the service life of the valve seats, the outlet valves and the entire fuel system
The contents of one can are sufficient for 250 litres of fuel.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For engines with non-hardened valve seats (passenger cars, vintage cars, lawn mowers, boat engines, stationary engines). Petrol lead substitute is self-mixing and is added to fuel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!