For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High machining output
- Uniform grinding finish until the disc has been fully used up
- Low level of noise
- Self-sharpening of flaps, avoids clogging
High flexibility and smooth running
- Low-vibration grinding
Zirconia alumina – aluminium plate
- Environmentally friendly since the plate can be recycled
- Outstanding dissipation of heat via the aluminium plate
- The convex edge of the plate prevents the flaps shearing off
Especially for stainless steels, chrome and nickel alloys. Alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics, wood. Surface grinding, processing of welded seams, removal of varnishes and paints, sharpening of tools, dressing and smoothing, deburring and edge finishing, derusting, arch grinding.
Machining without a support plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!