Welcome to Würth Taiwan For trade customers only
Lamella flap disc stainless steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc stainless steel

Zirconia alumina, especially suitable for machining stainless steel

See product details

Available in 4 versions
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
For freehand grinding with electric or pneumatic angle grinders



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



Robust polyester-cotton mixed fabric



Glass fabric backing disc



Abrasive cloth (zirconia alumina)


  • Long service life

  • High rate of material removal

  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



Clear and correct disc storage


Dry, at +20°C room temperature

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )