Lamella flap disc Flexi-Disc
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Lamella flap disc Flexi-Disc
For machining hard-to-reach areas such as radii and fillet welds
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
∅ 50 and 75 mm:
- Flexible mini lamella flap discs with quick-change mounting for use on pneumatic die grinders (angled), flexible shafts
- Discs ∅ 75 mm can also be used on pneumatic or electric angle grinders in conjunction with M14 holder
∅ 115 mm:
Flexible lamella flap discs with 22.23 mm mounting for pneumatic or electric angle grinders
Design:
- ∅ 50 and 75 mm with robust plastic plate and quick-change mounting
- ∅ 115 mm with multilayer fibreglass plate and 22.23 mm bore
- Rugged, flexible cotton fabric with high tear resistance
Additional advantages of the Flexi-Disc over comparable fibre discs:
- No clogging or smearing
- Cool sanding, minimal discolouration, especially when using Flexi-Discs
- Versatile, broad range of applications
- Considerably finer surfaces possible with same grit
- Higher tear resistance when sanding corners and edges
- Increased abrasion performance
Application area
- Like Mini-disc, but especially for concave/curved surfaces, and for finish machining, transition and profile grinding.
- Materials to be processed: Especially for stainless steels, chrome and nickel alloys, alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!