Welcome to Würth Taiwan For trade customers only
Toothed ring drill chuck

For detailed information, other images and documents, please select individual articles from the following table.

Toothed ring drill chuck

Suitable for universal use

See product details

Available in 2 versions
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
Notice

The mount is not endorsed for all drill chucks.



In the interests of safety, therefore, you should measure the drill chuck spindle:


  • 1/2" = 12.7 mm

  • 3/8" = 9.5 mm

  • 5/8" - 16 = 15.9 mm

  • B 16 = 15.7 mm