Emergency battery starter BOOSTER
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
- Max. diesel displacement 2500 cm3 that can be jump-started
- Copper clamp and cable with 28 mm² cross-sectional area (super-flexible)
- 12 V output (cigarette lighter socket) protected by a 20 A automatic restart switch for connection of 12 V electrical accessories
- Test button and 5 LEDs signal internal battery charge level, from 25% to 100%
- Fully recyclable black ABS housing
- Practical storage for clamps and cable
- Direct current input 700 A
Notice
Recharge the device as soon as possible after each use and only use the 220 V charger provided
Always keep the device charged
We recommend attaching the black clamp to the earth wire of the vehicle (chassis) and not to the battery earth wire
12-month warranty for appliance
6-month warranty for battery pack
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!