Welcome to Würth Taiwan For trade customers only
1/2-inch jointed-head ratchet, extendable
1/2-inch jointed-head ratchet, extendable - 1
1/2-inch jointed-head ratchet, extendable - 2
1/2-inch jointed-head ratchet, extendable - 3
1/2-inch jointed-head ratchet, extendable - 4
1/2-inch jointed-head ratchet, extendable - 5
1/2-inch jointed-head ratchet, extendable - 6

For detailed information, other images and documents, please select individual articles from the following table.

1/2-inch jointed-head ratchet, extendable

Extendable up to max. 432 mm via locking sleeve with latch
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
Standard: DIN 3122, ISO 3315



Optimum power transmission


Extendable telescopic handle up to max. 432 mm



Easy to use


  • Quick release with safety lock

  • Flexible, rotating ratchet head with locking device. 72 teeth with a rotating angle of 5°.