1/4" jointed handle
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
- Standard: DIN 3122, ISO 3315
- Joint: Rotatable 180°, head can be braked in any desired position
- Design: chrome-plated, polished
- 180° joint for correct, flexible operation even in obstructed areas
- Powerful tightening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!