Welcome to Würth Taiwan For trade customers only
Jigsaw blade, construction, one star for thin sheet metal and sandwich materials

For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, construction, one star for thin sheet metal and sandwich materials

Good standard blade especially suitable for clean cutting of thin sheet metal and sandwich materials
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
  • Very fine tooth pitch of 1.2 mm for cutting thin sheet metal with 1-3 mm material thickness and sandwich materials of up to 65 mm

  • The crimped teeth are ideal for straight cuts

  • For use with jigsaws compatible with T shank holders
Notice

Further technical information can be found on the product packaging.