For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The spacing of the wound insulation can be 0 mm
- Easy to install
- Does not drip in the event of fire
- No material exchange in fire areas
- Very little space requirement
- Easy to secure
Wall and ceiling ducts R 90 in solid components and in light partition walls P-3333/2736-MPA BS
Refer to the general construction test certificate for the materials, pipe outside diameters, pipe wall thicknesses and insulation thicknesses.
the approval used
to lay the corresponding
installations
Wall and ceiling ducts R 90 in solid components and in light partition walls P-3333/2736-MPA BS
For use in system [H2]
- Pipe partition intumescent strip plus [H2]
- Fire resistance class R 90 in accordance with DIN 4102 Part 11
- For wall and ceiling ducts for non-flammable pipes that have flammable or non-flammable insulation, e.g. for cold piping insulated with cold natural rubber
- Material is laid around the insulation with a thickness of 1.5 mm (at least one layer; several layers for larger pipe diameters, pursuant to construction test certificate P-3333/2736-MPA BS) and fixed in place with a self-adhesive coating
Material is laid around the insulation with a thickness of 1.5 mm (at least one layer; several layers for larger pipe diameters, pursuant to construction test certificate P-3333/2736-MPA BS) and fixed in place with a self-adhesive coating
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!