Welcome to Würth Taiwan For trade customers only
Intumescent mat plus

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent mat plus

Does not drip in the event of fire
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
  • 0 mm spacing between the insulation is possible

  • Foams in the event of fire

  • Easy to install, including at a later point in time

  • No material exchange in fire areas
  • Wall and ceiling ducts R 90 in solid structures P-3680/8053-MPA BS

  • Wall ducts R 90 for lightweight partition walls P-3682/8073-MPA BS

  • Wall and ceiling ducts R 90/R120 P-2400/985/19-MPA BS

  • Wall and ceiling duct 90 or 120 minutes Z-19.53-2565

  • Fire resistance rating of 90 or 120 minutes