Rubber wheel with fixed holder
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
- Ball bearing hub
- Core made from polyamide 6 (nylon)
- Outer casing made from vulcanised rubber with high degree of resistance to cracks and wear. Strength: 73 Shore A (±3)
- Application temperature: -20°C to +70°C
Notice
Not suitable for use in the presence of solvents, hydrocarbons and mineral oils.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!