Welcome to Würth Taiwan For trade customers only
Flat washer - large external diameter ISO 7093-1 steel 200 HV zinc-plated, blue passivated (A2K)
Flat washer - large external diameter ISO 7093-1 steel 200 HV zinc-plated, blue passivated (A2K) - 1
Flat washer - large external diameter ISO 7093-1 steel 200 HV zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer - large external diameter ISO 7093-1 steel 200 HV zinc-plated, blue passivated (A2K)

See product details

Available in 3 versions
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
  • Washer with large outside diameter

  • Hardness min. 200 HV
Notice

DIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1.



Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021.



The wrench sizes of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931. Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO.