Welcome to Würth Taiwan For trade customers only
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain - 1
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

See product details

Available in 57 versions
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
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.