Welcome to Würth Taiwan For trade customers only
Hexagon head bolt with thread up to head ISO 4017, A2-50 stainless steel, plain
Hexagon head bolt with thread up to head ISO 4017, A2-50 stainless steel, plain - 1
Hexagon head bolt with thread up to head ISO 4017, A2-50 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with thread up to head ISO 4017, A2-50 stainless steel, plain
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
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.