Welcome to Würth Taiwan For trade customers only
Hexagon bolt with shank ISO 4014, steel 10.9, zinc-plated, blue passivated (A2K)
Hexagon bolt with shank ISO 4014, steel 10.9, zinc-plated, blue passivated (A2K) - 1
Hexagon bolt with shank ISO 4014, steel 10.9, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank ISO 4014, steel 10.9, zinc-plated, blue passivated (A2K)

See product details

Available in 2 versions
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
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.