Hexalobular-socket cylinder head screw, low head
For detailed information, other images and documents, please select individual articles from the following table.
Hexalobular-socket cylinder head screw, low head
ISO 14580, A4-70 stainless steel, plain
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Increase in assembly productivity
When using hexalobular-socket (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, fasteners with hexalobular sockets are standardised and can be used all over the world
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!