Welcome to Würth Taiwan For trade customers only
Hose line FLRYY 11 Y

For detailed information, other images and documents, please select individual articles from the following table.

Hose line FLRYY 11 Y

Packaged goods

See product details

Available in 2 versions
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
  • Nominal voltage: U~ = 50 V, U - = 60 V

  • Core insulation on PVC-basis

  • Internal sheath on special PVC-basis

  • External sheath made from special polyurethane, colour: black

  • UV-resistant and also largely resistant to oil, inclement weather and chemicals

Complies with ISO 4141, Parts 1, 2 and 4 and DIN/ISO 6722-1 to 4


ADR-approved


TÜV-certified (TÜ.EGG.003-94)