Welcome to Würth Taiwan For trade customers only
MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6")
MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6") - 1
MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6") - 2
MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6") - 3

For detailed information, other images and documents, please select individual articles from the following table.

MULTI-HOLE HOOK AND LOOP BACKING PLATE STABLE 150mm (6")

Meets the most demanding challenges when performing polishing operations. For eccentric (dual action) polishing machine use only.
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
M8 connection thread


Firm and safe hold



Soft Urethane molded


Offers a smooth polishing, with the most leveling ability for a greatest clear finishing



Balanced bending level


Keeps the pad edge from rolling under and keeps much more even contact with the paint`s surface



Great stability


Provides a steady, low vibration operation when polishing



Innovative design


The multi-hole pattern helps to keep the temperature down and the efficient dust exhaustion from the surface



Time-saving


The hook and loop allows a rapid mounting



Extremely durable


Hook life time exceeds 5000 pad changes

NoticeTO BE USED WITH ECCENTRIC (DUAL ACTION) POLISHING MACHINE ONLY.