For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rugged and durable
Cemented carbide teeth supported on both sides and enlarged soldered surfaces (Figure 1) guarantee secure seating and a high-strength material connection.
Rapid drilling progress
Aggressive cutting edges designed for universal use
Optimised saw body
Improved oscillation and vibration behaviour thanks to the special curve geometry of the enlarged chip spaces (Figure 2) and the clearing groove (Figure 3)
Please note:
- Only use hole saw in rotating mode. Switch off hammer function!
- Not suitable for hard-burned tiles and fine earthenware
Please order centre drill and adapter separately.
Masonry (e.g. brick and aerated concrete), light building materials (e.g. gypsum plasterboard/Rigips), tiles depending on tile hardness (highly dependent on the tile type and the manufacturer), plastics and wood (e.g. solid wood, chipboard and plywood).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!