Welcome to Würth Taiwan For trade customers only
Sepa 88 series furniture hinge
Sepa 88 series furniture hinge - 1
Sepa 88 series furniture hinge - 2
Sepa 88 series furniture hinge - 3
Sepa 88 series furniture hinge - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sepa 88 series furniture hinge

Recessed hinge for invisible door stop
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
  • For a material thickness of 24 mm and above

  • Load capacity with 2 hinges 38 kg, with 3 hinges 47 kg

Specified dimensions not binding. Subject to technical changes!