For detailed information, other images and documents, please select individual articles from the following table.
Water heating system protector
Corrosion and limescale protection for hot water heating systems up to 110°C
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Product for preventive use
- Prevents sludge and limescale formation
- Protects against corrosion and prevents the formation of gas due to corrosion
- Keeps heating system fluids circulating correctly
- Prevents heating system noise and gurgling
Inorganic compound
- Compatible with all metals (steel, cast iron, copper, aluminium and alloys) and plastics (PP, PE, PVC) in heating systems
- Does not interact with products in the system such as anti-freeze
"Désemboueur Chauffage" (heating system sludge separator) is for use on heavily clogged systems where water flow is obstructed or the boiler is particularly noisy
The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Hazardous. Follow the precautions for use.
Preventive treatment for hot water heating systems or after sludge removal treatments
Shake the container vigorously before use
For new systems: pour 1 kg of product per 100 litres of water into the system
For old systems and systems requiring descaling
Carry out a sludge removal treatment on the system first, then completely drain the system
Refill the system, adding 1 kg of heating system protector per 100 litres of water
The treatment must be repeated at least once a year
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!