Welcome to Würth Taiwan For trade customers only
ELMO® heat-shrink hose, thick-walled 0.6/1 kV shrink rate 6:1
ELMO<SUP>®</SUP> heat-shrink hose, thick-walled 0.6/1 kV shrink rate 6:1 - 1
ELMO<SUP>®</SUP> heat-shrink hose, thick-walled 0.6/1 kV shrink rate 6:1 - 2
ELMO<SUP>®</SUP> heat-shrink hose, thick-walled 0.6/1 kV shrink rate 6:1 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELMO® heat-shrink hose, thick-walled 0.6/1 kV shrink rate 6:1

For a wide range of applications
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
  • Inside coated with hot-melt adhesive

  • Good physical, chemical and thermal properties