Welcome to Würth Taiwan For trade customers only
Hand tap, taper tap HSS DIN 352
Hand tap, taper tap HSS DIN 352 - 1
Hand tap, taper tap HSS DIN 352 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hand tap, taper tap HSS DIN 352

With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 12 versions
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
NoticeSecond and third taps additionally required to produce a complete thread