Welcome to Würth Taiwan For trade customers only
Analogue tyre inflator with manometer manual operation

For detailed information, other images and documents, please select individual articles from the following table.

Analogue tyre inflator with manometer manual operation

For cars and lorries, suitable for air and nitrogen
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
Robust design for a long service life


  • The manometer is securely protected by the sheathing and the integrated safety mechanisms

  • The hose connector features a metal spring to prevent kinks

  • The connection nipple with shock absorption effectively cushions unwanted impacts


Error-free operation and consistently precise measurement values


  • The built-in metal filters sift out dirt particles without reducing the air flow

  • The large measuring range of 0-12 bars is accurately displayed on a large dial with finely graduated scale


Easy and safe operation


  • The red universal handle enables one-handed inflation and deflation

  • The standardised connector (thread M18 x 1.5) ensures a secure connection at operating pressures of up to 16 bars

  • The plug nipple to the tyre has a practical quick-release fastener with a clip for secure attachment