Welcome to Würth Taiwan For trade customers only
2-CUTTER SDS-PLUS HAMMER DRILL BITS Red Stripe

For detailed information, other images and documents, please select individual articles from the following table.

2-CUTTER SDS-PLUS HAMMER DRILL BITS Red Stripe

Ideal for through-hole applications in bricks, mortar, concrete blocks and poured concrete without rebar (steel reinforcement)

See product details

Available in 2 versions
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
SDS-Plus shaft


Two round grooves for axial fixation and two wedge grooves for an optimal torque transferring. Suitable for electric hammers up to 5Kg.



Superior drilling properties


Delivers a good hole geometry for the further utilization of mechanical anchors that demand a quite precise and smooth drilled diameter.



Enables smooth drilling


The tungsten carbide tip smoothly diverts the drilling dust away from the tip and ensures optimum drilling progress.



Increased durability


The strengthened carbide element with reinforcement phases ensures increased durability.



High resistance to breakage


Core reinforcement of the drill bit helix makes this possible.



2-flute U-shape flute design


Provides effective dust removal and standard lifetime



Precise drilling properties


Delivers a very good hole geometry for the further utilization of dowels and anchors.

Notice
  • Iron reinforcements may only be drilled through with permission from structural engineer

  • With long drill bit lengths, predrill with short drill bit of same diameter!