Welcome to Würth Taiwan For trade customers only
HSCo stepped spot weld drill bit
HSCo stepped spot weld drill bit - 1
HSCo stepped spot weld drill bit - 2
HSCo stepped spot weld drill bit - 3
HSCo stepped spot weld drill bit - 4
HSCo stepped spot weld drill bit - 5

For detailed information, other images and documents, please select individual articles from the following table.

HSCo stepped spot weld drill bit

The perfect solution with step on the drill tip for the safe loosening of spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm2 strength without running the risk of drilling through to the second panel. Suitable for all types of vehicles.
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
The step on the drill tip acts as a drill stop and indicates the precise drilling depth to the user


This prevents the user from accidentally drilling through into the second sheet of material



If the user notices that the step is only touching the material on one side, this means that drilling is being performed at an angle



Faster spot-drilling due to the thinned transverse cutting edge



Fast, precise drilling out of spot welds during vehicle bodywork repairs



No centre-punching necessary


Fixed centring tip



Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)

  • Do not use in drills with an impact chuck or spindles