For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High sanding proportion thanks to highly effective, very fine sanding components
- Paint mist, dust inclusion, heavily weathered paint coats, scratches and other defective paint areas are easy to remove, level and compensate (abrasive effect)
- Significantly enhanced surface texture
Extremely high cleaning performance
Also removes surface rust on chrome parts (e.g. wheel caps, radiator grilles, trim panels etc.).
Silicone-free
Apply even and only moderate pressure when applying the grinding paste. Take care when polishing over edges. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For removing surface scratches in painted surfaces. Also suitable for removing scratches caused by car washes, oxidation and in areas in which sandpaper should not or cannot be used. Protect against frost and do not apply in direct sunlight.
Pre-treat the paint surface with basic vehicle cleaner (art. no. 0893475). Apply the grinding paste with a suitable polishing cloth or polishing disc. Work in sections. Allow the grinding paste to dry briefly and then polish.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!