Welcome to Würth Taiwan For trade customers only
Grinding disc For steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Grinding disc For steel

Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.

See product details

Available in 5 versions
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
  • High breakage resistance

  • Wheel with medium hardness
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Work only with undamaged discs

  • Ensure correct contact pressure

Complies with the highest safety requirements of European Standard EN 12413.