Welcome to Würth Taiwan For trade customers only
TRIATHLON® gearbox oil Gear Hypoid 75W-90

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TRIATHLON® gearbox oil Gear Hypoid 75W-90

High-performance, high-pressure gearbox oil for a broad range of applications
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
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers



Offers outstanding protection against wear, optimum high-pressure properties and a high level of corrosion protection

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.