Welcome to Würth Taiwan For trade customers only
Manual Transmission oil

For detailed information, other images and documents, please select individual articles from the following table.

Manual Transmission oil

High Performance Manual Transmission Oil
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
Extra high performance gear lubricants formulated from select base oils with an advanced additive system for lubrication of heavy-duty transmissions, axles, and Final drives of trucks, buses, vans, tractors, jeeps, SUV's and cars


  • Exceeds API GL-5 service class

  • Meets SAE 12360 & API MT-1 specification

  • Excellent thermal stability

  • Exceptional high temperature oxidation resistance

  • Good resistance to foaming

  • Outstanding low temperature lubrication capability

  • Excellent rust protection

  • Good protection against low speed high forque wear

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.This material and its container must be disposed ot as hazardous waste.