For detailed information, other images and documents, please select individual articles from the following table.
Full-vision goggles Lightweight
These comfortable, lightweight full-vision goggles provide optimal protection and can be used for numerous applications. Suitable for visitors and outdoor use; designed for long sessions.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made from polycarbonate materials
Provides adequate eye protection
Innovative lens design for crystal-clear vision
Made from comfortable materials – no discomfort even during longer work sessions
Helps to increase concentration and reduce the risk of errors and accidents
Can be used with eyeglasses – does not come into direct contact with eyeglasses or cause discomfort
Easy to wear – frame is made from a specially designed soft material that adapts to different head sizes
High-quality coating
Outer coating: Scratch-resistant
Inner coating: Anti-fog
The colours shown may not be an exact representation of the product model
Complies with EN 166:2001 & EN17 standards, filters up to 99% of UV rays
Grinding, lathe machines, high-precision machinery, assembly tasks, laboratories, outdoor tasks, visitors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!