For detailed information, other images and documents, please select individual articles from the following table.
Emery cloth wheel
Made of soft, flexible grinding cloth segments for a shoulder-free, uniform finish.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Mixed corundum made from synthetic and specially fused corundum
- Abrasive flaps in a synthetic resin core, embedded radial to the axis
- Especially suitable for surface smoothing and fine polishing
At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one. Use tools with a low contact pressure; high contact pressure leads to premature wear. With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain. Pay attention to the direction of rotation! Tools are only suitable for clockwise rotation.
Fine sanding and polishing work in tool and mould construction, working smaller and hard-to-reach surfaces in container and apparatus construction, treating fittings made of heavy and light metals as well as stainless and acid-resistant steels.
Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!