Fixanchor W-FA/F
For detailed information, other images and documents, please select individual articles from the following table.
Fixanchor W-FA/F
Stud anchor for standard applications in non-cracked concrete. Hot-dip galvanised steel
Exclusively for trade customers
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36702.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37850891.jpg)
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Time-saving push-through installation
- Immediate load-bearing capacity — no waiting
- Torque-controlled expanding anchor made from hot dip galvanised steel
- Two anchorage depths — wide range of applications
Proof of Performance
ETA-02/0001 for individual fixing point, option 7, uncracked concrete
Application area
Heavy steel structures
Fence systems
Post support bracket
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/4249179.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/4249185.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/4266835.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/38256.jpg)
Create the drill hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/45179.jpg)
10
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/38255.jpg)
Knock in anchor with mason's mallet or machine setting tool
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/38257.jpg)
Set anchor in place
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/38252.jpg)
Apply torque
ETA-02/0001 for individual fixing point, option 7, uncracked concrete
Application area
- Individual fixing point: Normal weight concrete C20/25 to C50/60 (uncracked concrete)
- Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, wooden structures, beams, purlins etc.
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
- The anchor may be used for anchorages with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, staircase railings)
- W-FA/F may only be used in dry indoor conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!